Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14-16  Ribbed Plastic Anchor Kit, Pkg of 10
See all 6 items in product family

14-16 Ribbed Plastic Anchor Kit, Pkg of 10

Item #: WBB427926

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
14-16 Ribbed Plastic Anchor Kit.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE#14-16
    • LENGTH INCHES--
    • MATERIALPlastic
    • PACKAGE QTY10
    • MANUFACTURERS PART NUMBER16PAPK
    • ANCHOR TYPEPlastic Anchor Kit
    • DRILL DIA.3/16"
    • COUNTRY OF ORIGINImport
    • ACCEPTABLE RANGE OF LENGTH3/4" - 1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!