Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2X2 1/4  Hex nut Sleeve Anchor Zinc, Pkg of 25
See all 175 items in product family

1/2X2 1/4 Hex nut Sleeve Anchor Zinc, Pkg of 25

Item #: WBB429081

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Customer Review
Product Q&A
1/2X2 1/4 Hex nut Sleeve Anchor Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2"
    • LENGTH INCHES2-1/4
    • MATERIALSteel
    • FINISHZinc
    • HEADHex
    • PACKAGE QTY25
    • MANUFACTURERS PART NUMBER5036ASLH
    • ANCHOR TYPESleeve Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!