Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" x 3" Sleeve-TITE™ Sleeve Anchor - Flat Head - 304 Stainless Steel - Pkg of 100
See all 175 items in product family

1/4" x 3" Sleeve-TITE™ Sleeve Anchor - Flat Head - 304 Stainless Steel - Pkg of 100

Item #: WBB2229387

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 145.95
Product Information
Customer Review
Product Q&A
The Sleeve-TITE™ sleeve anchor is a high-strength, pre‚ÄĎassembled expansion anchor designed for anchoring into concrete, masonry, and brick. The Sleeve-TITE anchor has a 6-dimple expansion sleeve over a threaded stud bolt which provides superior performance in all conditions. These anchors are available in a number of head styles for a wide array of applications.

Features & Benefits:
  • Pre-assembled with nut and washer for immediate installation - Eliminates the problem of missing components
  • Anchor size = Drill bit size
  • Can be used for solid and hollow concrete and masonry applications
  • New 6-dimple expansion sleeve allows the anchor to grip imperfections in the base material
  • One-piece sleeve design allows stress to be distributed over the entire contact area
Applications:
  • Shelving
  • Cable Trays
  • Sill Plates
  • Door Frames
  • Window Frames
  • Railing


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE1/4"
    • LENGTH INCHES3
    • MATERIALStainless Steel
    • FINISH304 Stainless Steel
    • HEADFlat
    • PACKAGE QTY100
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!