Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4X2  Threshold Flat Head Sleeve Anchor Zinc, Pkg of 100
See all 176 items in product family

1/4X2 Threshold Flat Head Sleeve Anchor Zinc, Pkg of 100

Item #: WBB425712

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
1/4X2 Threshold Flat Head Sleeve Anchor Zinc. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/4"
    • LENGTH INCHES2
    • MATERIALSteel
    • FINISHZinc
    • HEADFlat
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER1432ASLFT
    • ANCHOR TYPESleeve Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!