Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8x2 1/2 Round Head Sleeve Anchor Zinc, Pkg of 50
See all 170 items in product family

3/8x2 1/2 Round Head Sleeve Anchor Zinc, Pkg of 50

Item #: WBB426795

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
3/8X2 1/2 Round Head Sleeve Anchor Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE3/8"
    • LENGTH INCHES2-1/2
    • MATERIALSteel
    • FINISHZinc
    • HEADRound
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBER3740ASLR
    • ANCHOR TYPESleeve Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!