Take 15% off your entire order!

Offer applied at checkout

5/8" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

5/8" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

Item #: WBB2229269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.55 up to 11% OFF

Minimum Quantity: 6

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Sleeve-TITE™ sleeve anchor is a high-strength, pre‑assembled expansion anchor designed for anchoring into concrete, masonry, and brick. The Sleeve-TITE anchor has a 6-dimple expansion sleeve over a threaded stud bolt which provides superior performance in all conditions. These anchors are available in a number of head styles for a wide array of applications.

Features & Benefits:
  • Pre-assembled with nut and washer for immediate installation - Eliminates the problem of missing components
  • Anchor size = Drill bit size
  • Can be used for solid and hollow concrete and masonry applications
  • New 6-dimple expansion sleeve allows the anchor to grip imperfections in the base material
  • One-piece sleeve design allows stress to be distributed over the entire contact area
Applications:
  • Shelving
  • Cable Trays
  • Sill Plates
  • Door Frames
  • Window Frames
  • Railing


Product Specifications

  • BRANDWej-It
  • SIZE5/8"
  • LENGTH INCHES3
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY25
  • HEADHex Nut
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" x 2-3/4" Sleeve-TITE™ Sleeve Anchor - Flat Head - Steel - Zinc - Pkg of 50

Item #: B2229409

Not Yet Rated

Usually ships in 1 to 4 days

$22.00

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

5/8" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

Item #: WBB2229269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant