Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 05125S-PWR - Lok-Bolt Sleeve  Anchor, Acorn Nut, 1/4" x 5/8"- 500 Pk

Dewalt eng. by Powers 05125S-PWR - Lok-Bolt Sleeve Anchor, Acorn Nut, 1/4" x 5/8"- 500 Pk

Item #: WBB701347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lok-Bolt™ (AS) Sleeve Expansion Anchor, Acorn Nut, 1/4" X 5/8", Drill Dia. 1/4"

The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/4"
  • LENGTH INCHES5/8
  • MATERIALSteel
  • FINISHZinc
  • DRILL DIA.1/4"
  • ANCHOR TYPESleeve Expansion Anchor
  • HEADAcorn Nut
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY500
  • MIN. EMBEDMENT1/2"
  • ALT MFG #05125S-PWR
  • MANUFACTURERS PART NUMBER05125S-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 05005S-PWR-Lok-Bolt™ (AS) Sleeve Anchor, Hex Head, 5/16" x 1-1/2"-400 Pk

Item #: B701651

Not Yet Rated

Usually ships in 3 to 6 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 05125S-PWR - Lok-Bolt Sleeve  Anchor, Acorn Nut, 1/4" x 5/8"- 500 Pk

Dewalt eng. by Powers 05125S-PWR - Lok-Bolt Sleeve Anchor, Acorn Nut, 1/4" x 5/8"- 500 Pk

Item #: WBB701347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant