Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 06176S-PWR - Lok-Bolt Sleeve Anchor, SS, Flat Head, 3/8" x 6" - 50 Pk

Dewalt eng. by Powers 06176S-PWR - Lok-Bolt Sleeve Anchor, SS, Flat Head, 3/8" x 6" - 50 Pk

Item #: WBB701455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $330.95

Save $16.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $330.95 ea.
  • Buy 5-9 $314.95 ea.
  • Buy 10+ $298.95 ea.

Quantity

Customers Also Viewed

Lok-Bolt™ (AS) Sleeve Expansion Anchor, Stainless Steel, Flat Head, 3/8" X 6"

The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE3/8"
  • LENGTH INCHES6
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • DRILL DIA.3/8"
  • ANCHOR TYPESleeve Expansion Anchor
  • HEADFlat
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • ALT MFG #06176S-PWR
  • MANUFACTURERS PART NUMBER06176S-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 06175S-PWR - Lok-Bolt Sleeve Anchor, SS, Flat Head, 3/8" x 5"-50 Pk

Item #: B701355

Not Yet Rated

Usually ships in 3 to 6 days

$233.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 06176S-PWR - Lok-Bolt Sleeve Anchor, SS, Flat Head, 3/8" x 6" - 50 Pk

Dewalt eng. by Powers 06176S-PWR - Lok-Bolt Sleeve Anchor, SS, Flat Head, 3/8" x 6" - 50 Pk

Item #: WBB701455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant