Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 6952SD-PWR - Power-Bolt® Sleeve Anchor, Hex Head, 3/4" x 4-1/4" - 10 Pk

Dewalt eng. by Powers 6952SD-PWR - Power-Bolt® Sleeve Anchor, Hex Head, 3/4" x 4-1/4" - 10 Pk

Item #: WBB700656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $105.95 ea.
  • Buy 5-9 $99.95 ea.
  • Buy 10+ $94.95 ea.

Quantity

Customers Also Viewed

Power-Bolt® Heavy-Duty Sleeve Anchor, Hex Head, 3/4" X 4-1/4"

The Power-Bolt® Anchor is a heavy duty sleeve style undercut anchor which is vibration resistant and removable. It is available with a finished hex head or flat head with a hex key insert and can be used in concrete, block, brick, or Stone

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE3/4"
  • LENGTH INCHES4-1/4
  • MATERIALSteel
  • FINISHZinc
  • ANCHOR TYPESleeve Anchor
  • HEADHex
  • SERIESPower-Bolt®
  • COUNTRY OF ORIGINImport
  • MIN. EMBEDMENT3"
  • PACKAGE QTY10
  • ALT MFG #6952SD-PWR
  • MANUFACTURERS PART NUMBER6952SD-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 05005S-PWR-Lok-Bolt™ (AS) Sleeve Anchor, Hex Head, 5/16" x 1-1/2"-400 Pk

Item #: B701651

Not Yet Rated

Usually ships in 3 to 6 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 6952SD-PWR - Power-Bolt® Sleeve Anchor, Hex Head, 3/4" x 4-1/4" - 10 Pk

Dewalt eng. by Powers 6952SD-PWR - Power-Bolt® Sleeve Anchor, Hex Head, 3/4" x 4-1/4" - 10 Pk

Item #: WBB700656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant