Take 15% off your entire order!

Offer applied at checkout

Sleeve Anchor - 1/2" x 2-1/4" - Hex Nut Head - Steel - Zinc - Pkg of 25 - Brighton-Best 278080

Sleeve Anchor - 1/2" x 2-1/4" - Hex Nut Head - Steel - Zinc - Pkg of 25 - Brighton-Best 278080

Item #: WBB2213509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sleeve Anchor - 1/2" x 2-1/4" - Hex Nut Head - Steel - Zinc - Pkg of 25 - Brighton-Best 278080

Sleeve Anchors are used for anchoring into concrete, brick, or block. As the head is tightened, the sleeve dilates against the substrate.



Product Specifications

  • BRANDBrighton-Best
  • SIZE1/2"
  • LENGTH INCHES2-1/4
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY25
  • HEADHex Nut
  • ANCHOR TYPESleeve Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER278080
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sleeve Anchor - 5/8" x 4-1/4" - Hex Nut Head - Steel - Zinc - Pkg of 10 - Brighton-Best 278140

Item #: B2213545

Not Yet Rated

Usually ships in 5 to 8 days

$18.50

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sleeve Anchor - 1/2" x 2-1/4" - Hex Nut Head - Steel - Zinc - Pkg of 25 - Brighton-Best 278080

Sleeve Anchor - 1/2" x 2-1/4" - Hex Nut Head - Steel - Zinc - Pkg of 25 - Brighton-Best 278080

Item #: WBB2213509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant