Take 15% off your entire order!

Offer applied at checkout

Sleeve Anchor - 3/8" x 2-3/4" - Phillips/Slotted Flat Head - Steel - Zinc - Pkg of 50 - BBI 277070

Sleeve Anchor - 3/8" x 2-3/4" - Phillips/Slotted Flat Head - Steel - Zinc - Pkg of 50 - BBI 277070

Item #: WBB2213361

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sleeve Anchor - 3/8" x 2-3/4" - Phillips/Slotted Flat Head - Steel - Zinc - Pkg of 50 - BBI 277070

Sleeve Anchors are used for anchoring into concrete, brick, or block. As the head is tightened, the sleeve dilates against the substrate.



Product Specifications

  • BRANDBrighton-Best
  • SIZE3/8"
  • LENGTH INCHES2-3/4
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY50
  • DRIVEPhillips/Slotted Combo
  • ANCHOR TYPESleeve Anchor
  • HEADFlat
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER277070
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sleeve Anchor - 5/16" x 2-1/2" - Hex Nut Head - Steel - Zinc - Pkg of 100 - Brighton-Best 278040

Item #: B2213564

Not Yet Rated

Usually ships in 5 to 8 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sleeve Anchor - 3/8" x 2-3/4" - Phillips/Slotted Flat Head - Steel - Zinc - Pkg of 50 - BBI 277070

Sleeve Anchor - 3/8" x 2-3/4" - Phillips/Slotted Flat Head - Steel - Zinc - Pkg of 50 - BBI 277070

Item #: WBB2213361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant