Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2X6  Combination Round Head Toggle Bolt Zinc, Pkg of 25
See all 114 items in product family

1/2X6 Combination Round Head Toggle Bolt Zinc, Pkg of 25

Item #: WBB426263

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
1/2X6 Combination Round Head Toggle Bolt Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2"
    • LENGTH INCHES6
    • MATERIALSteel
    • FINISHZinc
    • HEADRound
    • PACKAGE QTY25
    • COUNTRY OF ORIGINImport
    • DRIVECombination
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONToggle Bolt
    • MANUFACTURERS PART NUMBER5096TBCR
    • ANCHOR TYPEToggle Bolt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!