Take 15% off your entire order!

Offer applied at checkout

1/4" x 6" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1460

1/4" x 6" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1460

Item #: WBB2229415

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.10 up to 7% OFF

Minimum Quantity: 8

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This is a two-part anchor consisting of a machine bolt and a spring wing toggle. Its snap-open action eases installation and spreads the working load over a greater surface area. It is designed for use in wallboard/drywall, block and other hollow base materials. For use with Wallboard/Drywall and Hollow Masonry.

Product Specifications

  • BRANDWej-It
  • SIZE1/4"
  • LENGTH INCHES6
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY50
  • DRIVE--
  • ANCHOR TYPEToggle Bolt
  • HEADMushroom
  • DESCRIPTIONToggle Bolt
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 4" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1440

Item #: B2229426

Not Yet Rated

Usually ships in 1 to 4 days

$15.00

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 6" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1460

1/4" x 6" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1460

Item #: WBB2229415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant