Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/8 PLastic Toggle Polypropylene, Pkg of 100
See all 114 items in product family

1/8 PLastic Toggle Polypropylene, Pkg of 100

Item #: WBB428932

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.70
Product Information
Customer Review
Product Q&A
1/8 Plastic Toggle Polypropylene, Pkg of 100

Made with a polypropylene finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Size is 1/8. Package quantity is 100. Color finish is Polypropylene.

.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/8"
    • LENGTH INCHES--
    • MATERIALPolypropylene
    • FINISHPlain
    • HEAD--
    • PACKAGE QTY100
    • COUNTRY OF ORIGINImport
    • DRIVE--
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONPlastic Toggle Anchor
    • MANUFACTURERS PART NUMBER284835
    • ANCHOR TYPEPlastic Toggle Anchor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!