Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Toggle Bolt - 1/4-20 x 2" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893076

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Combination Toggle Bolt - 1/4-20 x 2" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893076

Item #: WBB2213289

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($72.00)

Price: $24.00
Product Information
Customer Review
Product Q&A
Combination Toggle Bolt - 1/4-20 x 2" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893076

Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrighton-Best
    • SIZE1/4-20
    • LENGTH INCHES2
    • MATERIALSteel
    • FINISHZinc
    • HEADRound
    • PACKAGE QTY50
    • COUNTRY OF ORIGINImport
    • DRIVESlotted
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONToggle Bolt
    • MANUFACTURERS PART NUMBER893076
    • ANCHOR TYPEToggle Bolt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!