Take 15% off your entire order!

Offer applied at checkout

Combination Toggle Bolt - 1/4-20 x 6" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893084

Combination Toggle Bolt - 1/4-20 x 6" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893084

Item #: WBB2213282

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Combination Toggle Bolt - 1/4-20 x 6" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893084

Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.



Product Specifications

  • BRANDBrighton-Best
  • SIZE1/4-20
  • LENGTH INCHES6
  • MATERIALSteel
  • FINISHZinc
  • ANCHOR TYPEToggle Bolt
  • HEADRound
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • DRIVESlotted
  • DESCRIPTIONToggle Bolt
  • MANUFACTURERS PART NUMBER893084
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Combination Toggle Bolt - 1/4-20 x 5" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893082

Item #: B2213538

Not Yet Rated

Usually ships in 5 to 8 days

$32.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combination Toggle Bolt - 1/4-20 x 6" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893084

Combination Toggle Bolt - 1/4-20 x 6" - Slotted Round Head - Steel - Zinc - Pkg of 50 - BBI 893084

Item #: WBB2213282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant