
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Combination Toggle Bolt - 8-32 x 3" - Slotted Round Head - Steel - Zinc - Pkg of 20 - BBI 893202
Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.
Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.
Product Specifications
- BRANDBrighton-Best
- SIZE#8
- LENGTH INCHES3
- MATERIALSteel
- FINISHZinc
- ANCHOR TYPEToggle Bolt
- HEADRound
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINImport
- PACKAGE QTY20
- DRIVESlotted
- DESCRIPTIONToggle Bolt
- MANUFACTURERS PART NUMBER893202
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Combination Toggle Bolt - 1/4-20 x 4" - Phillips/Slotted Round Head - Steel - Zinc - 25 Pk
Item #: B2213422
Not Yet Rated
Usually ships in 5 to 8 days
$13.00

Combination Toggle Bolt - 8-32 x 3" - Slotted Round Head - Steel - Zinc - Pkg of 20 - BBI 893202
$9.8
- Product Information
- Customer Review
- Product Q&A