Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2X3  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50
See all 87 items in product family

1/2X3 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50

Item #: WBB426175

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $132.95 ea.
5-9 $120.95 ea.
10+ $111.95 ea.
Product Information
Customer Review
Product Q&A
1/2X3 Wedge Anchor ICC Compliant (ICBO) Zinc.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2-13
    • LENGTH INCHES3
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METICC Compliant (ICBO)
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBER5048AWG
    • ANCHOR TYPEWedge Anchor
    • COUNTRY OF ORIGINImport
    • APPROVALSICC Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!