Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4X2 1/4  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 100
See all 87 items in product family

1/4X2 1/4 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 100

Item #: WBB422455

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
1/4X2 1/4 Wedge Anchor ICC Compliant (ICBO) Zinc.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/4-20
    • LENGTH INCHES2-1/4
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METICC Compliant (ICBO)
    • ANCHOR TYPEWedge Anchor
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY100
    • APPROVALSICC Compliant
    • MANUFACTURERS PART NUMBER1436AWG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!