Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Red Head 13029 - 1/2" x 7" Wedge Anchor - Steel - Hot Dip Galvanized - Made in USA - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ITW Red Head 13029 - 1/2" x 7" Wedge Anchor - Steel - Hot Dip Galvanized - Made in USA - Pkg of 10

Item #: WBB2243567

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $40.95 ea.
5-9 $36.95 ea.
10+ $34.95 ea.
Product Information
Customer Review
Product Q&A
ITW Red Head 13029 - 1/2" x 7" Wedge Anchor - Steel - Hot Dip Galvanized - Made in USA - Pkg of 10

Used for fastening into solid concrete. Corrosion resistant, one piece stainless steel expander clip. Supplied complete with nut and washer.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Red Head®
    • SIZE1/2-13
    • LENGTH INCHES7
    • MATERIALSteel
    • FINISHHot Dip Galvanized
    • UNIT OF MEASUREMENTInch (Imperial)
    • HEADHex Nut
    • PACKAGE QTY10
    • MANUFACTURERS PART NUMBER13029
    • ANCHOR TYPEWedge Anchor
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed