Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8X5  Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50
See all 87 items in product family

3/8X5 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50

Item #: WBB426173

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
3/8X5 Wedge Anchor ICC Compliant (ICBO) Zinc.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE3/8-16
    • LENGTH INCHES5
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METICC Compliant (ICBO)
    • ANCHOR TYPEWedge Anchor
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY50
    • APPROVALSICC Compliant
    • MANUFACTURERS PART NUMBER3780AWG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!