take 10% off our everday low prices!

Offer applied at final checkout

Wedge Anchor - 4-1/4" L x 3/4" Dia. - 304 Stainless Steel - Wej-It ATS3441

Wedge Anchor - 4-1/4" L x 3/4" Dia. - 304 Stainless Steel - Wej-It ATS3441

Item #: WBB382297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/4-10
  • 5/8-11

3/4-10

Minimum Quantity: 2

Price: $73.39

Save $2.20 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

304 Stainless Steel Wedge Anchor - 4.25 Inches Long, 3/4 Inches Diameter

  • Will fit through a 1/16" larger pre-punched hole
  • Sets up fast. Needs less rotation to achieve required torque
  • Unique "Safety Shoulder" feature. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions
  • Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete
  • 360° segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design

Product Specifications

  • BRANDWej-It
  • SIZE3/4-10
  • LENGTH INCHES4-1/4
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • PACKAGE QTY10
  • ANCHOR TYPEWedge Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBERATS3441
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wedge Anchor - 2-1/4" L x 3/8" Dia. - 304 Stainless Steel - Wej-It ATS3821

Item #: WBB382297

Not Yet Rated

Usually ships in 5 to 8 days

$57.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wedge Anchor - 4-1/4" L x 3/4" Dia. - 304 Stainless Steel - Wej-It ATS3441

Wedge Anchor - 4-1/4" L x 3/4" Dia. - 304 Stainless Steel - Wej-It ATS3441

Item #: WBB382297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top