discount codeFree shipping over 300

Applied at checkout

5/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2858600

5/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2858600

Item #: WBB2152758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Popular item in this category

Customers Also Viewed

5/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2858600

Features & Benefits:
  • Required hole diameter equals anchor diameter
  • Excellent for setting immediately
  • Can be loaded immediately
  • Can be set in a bottomless hole
  • Simple installation
  • Nut and washer supplied in package
  • ROHS complaint except for Grade 5
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
  • ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP


Product Specifications

  • BRANDMKT Fastening
  • SIZE5/8-11
  • LENGTH INCHES6
  • MATERIALSteel
  • FINISHGalvanized
  • ANCHOR TYPEWedge Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY25
  • REQUIRED TORQUE TO SET (FT. LBS)40-75
  • DESCRIPTIONWedge Anchor
  • MANUFACTURERS PART NUMBER2858600
  • APPROVALSICC Compliant
  • THREAD LENGTH4-1/8"
  • HOLE DIA.5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2858600

5/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2858600

Item #: WBB2152758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top