Take 15% off your entire order!

Offer applied at checkout

Commercial Wedge Anchor - 7/8-9 x 10" - Steel - Zinc - Pkg of 10 - Brighton-Best 279370

Commercial Wedge Anchor - 7/8-9 x 10" - Steel - Zinc - Pkg of 10 - Brighton-Best 279370

Item #: WBB2213503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Commercial Wedge Anchor - 7/8-9 x 10" - Steel - Zinc - Pkg of 5 - Brighton-Best 279370

Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.



Product Specifications

  • BRANDBrighton-Best
  • SIZE7/8-9
  • LENGTH INCHES10
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY5
  • ANCHOR TYPECommercial Wedge Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER279370
  • COUNTRY OF ORIGINImport
  • THREAD LENGTH4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultrawedge Wedge Anchor - 3/4-10 x 5-1/2" - Steel - Zinc - Pkg of 20 - Brighton-Best 157400

Item #: B2213558

Not Yet Rated

Usually ships in 5 to 8 days

$42.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Commercial Wedge Anchor - 7/8-9 x 10" - Steel - Zinc - Pkg of 10 - Brighton-Best 279370

Commercial Wedge Anchor - 7/8-9 x 10" - Steel - Zinc - Pkg of 10 - Brighton-Best 279370

Item #: WBB2213503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant