
Commercial Wedge Anchor - 7/8-9 x 6" - Steel - Zinc - Pkg of 5 - Brighton-Best 279350
Item #: WBB2213527
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #1-8
- 7/8-9
7/8-9
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Commercial Wedge Anchor - 7/8-9 x 6" - Steel - Zinc - Pkg of 5 - Brighton-Best 279350
Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.
Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.
Product Specifications
- BRANDBrighton-Best
- SIZE7/8-9
- LENGTH INCHES6
- MATERIALSteel
- FINISHZinc
- PACKAGE QTY5
- ANCHOR TYPECommercial Wedge Anchor
- UNIT OF MEASUREMENTInch (Imperial)
- MANUFACTURERS PART NUMBER279350
- COUNTRY OF ORIGINImport
- THREAD LENGTH3-1/8"
Customer Review
Product Q & A
There are no questions for this product.

Commercial Wedge Anchor - 7/8-9 x 6" - Steel - Zinc - Pkg of 5 - Brighton-Best 279350
$18.5
- Product Information
- Customer Review
- Product Q&A