Take 15% off your entire order!

Offer applied at checkout

Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Item #: WBB2112900

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $9.70 ea.
  • Buy 5-9 $8.90 ea.
  • Buy 10+ $8.30 ea.

Quantity

Customers Also Viewed

Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Features/Advantages:
  • Required hole diameter equals anchor diameter
  • Excellent for setting immediately
  • Can be loaded immediately
  • Can be set in a bottomless hole
  • Simple installation
  • Nut and washer supplied in package
  • ROHS compliant
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
  • ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP
  • Metro Dade NCA No: 10-0928.01


Product Specifications

  • BRANDMKT Fastening
  • SIZE1/4-20
  • LENGTH INCHES1-3/4
  • MATERIALSteel
  • FINISHZinc
  • ANCHOR TYPEWedge Anchor
  • SERIESSup-R-Stud®
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY20
  • LENGTH IDA
  • MAX MATERIAL THICKNESS3/8"
  • REQUIRED TORQUE TO SET (FT. LBS)8-10
  • DESCRIPTIONMechanical Wedge Anchor
  • MANUFACTURERS PART NUMBER261413SP
  • APPROVALSICC Compliant
  • THREAD LENGTH7/8"
  • HOLE DIA.1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mechanical Wedge Anchor - 5/8-11 x 4-1/2" - Steel - Zinc - USA - Pkg of 5 - MKT Fastening 265841SP

Item #: B2112914

Not Yet Rated

Usually ships in 5 to 8 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Mechanical Wedge Anchor - 1/4-20 x 1-3/4" - Steel - Zinc - USA - Pkg of 20 - MKT Fastening 261413SP

Item #: WBB2112900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant