Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mechanical Wedge Anchor - 5/8-11 x 6" - Steel - Zinc - USA - Pkg of 5 - MKT Fastening 265860SP

Rollover image to zoom in

Click image to enlarge

See all 349 items in product family

Mechanical Wedge Anchor - 5/8-11 x 6" - Steel - Zinc - USA - Pkg of 5 - MKT Fastening 265860SP

Item #: WBB2112915

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $13.75 ea.
5-9 $12.75 ea.
10+ $11.75 ea.
Product Information
Customer Review
Product Q&A
Mechanical Wedge Anchor - 5/8-11 x 6" - Steel - Zinc - USA - Pkg of 5 - MKT Fastening 265860SP

Features/Advantages:
  • Required hole diameter equals anchor diameter
  • Excellent for setting immediately
  • Can be loaded immediately
  • Can be set in a bottomless hole
  • Simple installation
  • Nut and washer supplied in package
  • ROHS compliant
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
  • ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP
  • Metro Dade NCA No: 10-0928.01


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMKT Fastening
    • SIZE5/8-11
    • LENGTH INCHES6
    • MATERIALSteel
    • FINISHZinc
    • SERIESSup-R-Stud®
    • PACKAGE QTY5
    • LENGTH IDJ
    • HOLE DIA.5/8"
    • THREAD LENGTH4-1/8"
    • MAX MATERIAL THICKNESS2-5/8"
    • COUNTRY OF ORIGINMade in USA
    • APPROVALSICC Compliant
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMechanical Wedge Anchor
    • MANUFACTURERS PART NUMBER265860SP
    • ANCHOR TYPEWedge Anchor
    • REQUIRED TORQUE TO SET (FT. LBS)40-75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!