Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 07322-PWR - Power-Stud™ Wedge Anchor - 1/2" x 3-3/4" - 304 SS -UNC-50 Pk

Dewalt eng. by Powers 07322-PWR - Power-Stud™ Wedge Anchor - 1/2" x 3-3/4" - 304 SS -UNC-50 Pk

Item #: WBB2198990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2-13
  • 3/8-16

1/2-13

  • SELECT
  • 5-1/2
  • 3-3/4
  • 3
  • 5

3-3/4

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $129.95 ea.
  • Buy 5-9 $123.95 ea.
  • Buy 10+ $117.95 ea.

Quantity

Customers Also Viewed

Power-Stud™ Wedge Anchor - 1/2" x 3-3/4" - 304 Stainless Steel - UNC - Pkg of 50 - Powers 7322

The Power-Stud anchor, is a fully threaded, torque-controlled, wedge expansion anchor.It is available in a threaded version suitable for applications in solid concrete and grout-filledconcrete masonry. The threaded version is produced in mechanically galvanized carbon steeland stainless steel to offer various levels of corrosion resistance depending on use.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/2-13
  • LENGTH INCHES3-3/4
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • ALT MFG #07322-PWR
  • THREADCoarse
  • MIN. EMBED.2-1/4"
  • APPROVALSASTM E488
  • MANUFACTURERS PART NUMBER07322-PWR
  • THREAD LENGTH2-3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 07322-PWR - Power-Stud™ Wedge Anchor - 1/2" x 3-3/4" - 304 SS -UNC-50 Pk

Dewalt eng. by Powers 07322-PWR - Power-Stud™ Wedge Anchor - 1/2" x 3-3/4" - 304 SS -UNC-50 Pk

Item #: WBB2198990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant