discount codeFree shipping over 300

Applied at checkout

Dewalt eng. by Powers 7302-Power-Stud™ Wedge Anchor - 1/4" x 2-1/4" - 304 SS - UNC - 100 Pk

Dewalt eng. by Powers 7302-Power-Stud™ Wedge Anchor - 1/4" x 2-1/4" - 304 SS - UNC - 100 Pk

Item #: WBB2198993

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $60.95

Clearance Price: $48.31

Save $1.45 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Power-Stud™ Wedge Anchor - 1/4" x 2-1/4" - 304 Stainless Steel - UNC - 100 Pk - Powers 7302

The Power-Stud anchor, is a fully threaded, torque-controlled, wedge expansion anchor.It is available in a threaded version suitable for applications in solid concrete and grout-filledconcrete masonry. The threaded version is produced in mechanically galvanized carbon steeland stainless steel to offer various levels of corrosion resistance depending on use.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/4-20
  • LENGTH INCHES2-1/4
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY100
  • THREADCoarse
  • MIN. EMBED.1-1/8"
  • MANUFACTURERS PART NUMBER7302
  • APPROVALSASTM E488
  • THREAD LENGTH1-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7302-Power-Stud™ Wedge Anchor - 1/4" x 2-1/4" - 304 SS - UNC - 100 Pk

Dewalt eng. by Powers 7302-Power-Stud™ Wedge Anchor - 1/4" x 2-1/4" - 304 SS - UNC - 100 Pk

Item #: WBB2198993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top