Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 7449SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 10"- 10 Pk

Dewalt eng. by Powers 7449SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 10"- 10 Pk

Item #: WBB701337

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8-1/2
  • 10
  • 12

10

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $30.95

Clearance Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" X 10"

The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE3/4-10
  • LENGTH INCHES10
  • MATERIALSteel
  • ANCHOR TYPEWedge Expansion Anchor
  • SERIESPower-Stud®
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY10
  • ALT MFG #7449SD1-PWR
  • APPROVALSICC Compliant
  • MANUFACTURERS PART NUMBER7449SD1-PWR
  • THREAD LENGTH7-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 7449SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 10"- 10 Pk

Dewalt eng. by Powers 7449SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 3/4" x 10"- 10 Pk

Item #: WBB701337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant