Take 15% off your entire order!

Offer applied at checkout

Ultrawedge Wedge Anchor - 1/2-13 x 3-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best 157190

Ultrawedge Wedge Anchor - 1/2-13 x 3-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best 157190

Item #: WBB2213285

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultrawedge Wedge Anchor - 1/2-13 x 3-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best 157190

Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.



Product Specifications

  • BRANDBrighton-Best
  • SIZE1/2-13
  • LENGTH INCHES3-3/4
  • MATERIALSteel
  • FINISHZinc
  • SPECIFICATIONS METICC Uncracked Concrete, Miami Dade Approved
  • ANCHOR TYPEWedge Anchor
  • SERIESUltrawedge
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • APPROVALSICC Compliant
  • MANUFACTURERS PART NUMBER157190
  • THREAD LENGTH2-1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultrawedge Wedge Anchor - 3/4-10 x 5-1/2" - Steel - Zinc - Pkg of 20 - Brighton-Best 157400

Item #: B2213558

Not Yet Rated

Usually ships in 5 to 8 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultrawedge Wedge Anchor - 1/2-13 x 3-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best 157190

Ultrawedge Wedge Anchor - 1/2-13 x 3-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best 157190

Item #: WBB2213285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant