Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 05528-PWR -Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 1/4" x 2-1/2"-300 Pk

Dewalt eng. by Powers 05528-PWR -Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 1/4" x 2-1/2"-300 Pk

Item #: WBB701284

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spike® Pre-Expanded Anchor, 8.2 Carbon Steel, Mushroom Head, 1/4" X 2-1/2"

The Spike® Anchor is a patented, one-piece, tamper-proof vibration resistant anchor for use in concrete, block, brick or Stone. Several head styles and anchor materials are available. The Spike® anchor is formed with an "S" shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-expanded, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/4"
  • LENGTH INCHES2-1/2
  • MATERIALSteel
  • FINISHZinc
  • DRILL DIA.1/4"
  • ANCHOR TYPEPre-Expanded Anchor
  • HEADFlat
  • SERIESSpike®
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY300
  • MIN. EMBEDMENT1-1/4"
  • ALT MFG #05528-PWR
  • MANUFACTURERS PART NUMBER05528-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 5571-PWR-Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 1/2" x 3-1/2" - 50 Pk

Item #: B701585

Not Yet Rated

Usually ships in 3 to 6 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 05528-PWR -Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 1/4" x 2-1/2"-300 Pk

Dewalt eng. by Powers 05528-PWR -Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 1/4" x 2-1/2"-300 Pk

Item #: WBB701284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant