Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 05512-PWR - Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 3/16" x 4" - 300 Pk

Dewalt eng. by Powers 05512-PWR - Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 3/16" x 4" - 300 Pk

Item #: WBB701156

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $156.95 ea.
  • Buy 5-9 $148.95 ea.
  • Buy 10+ $141.95 ea.

Quantity

Customers Also Viewed

Spike® Pre-Expanded Anchor, 8.2 Carbon Steel, Mushroom Head, 3/16" X 4"

The Spike® Anchor is a patented, one-piece, tamper-proof vibration resistant anchor for use in concrete, block, brick or Stone. Several head styles and anchor materials are available. The Spike® anchor is formed with an "S" shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-expanded, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE3/16"
  • LENGTH INCHES4
  • MATERIALSteel
  • FINISHZinc
  • DRILL DIA.3/16"
  • ANCHOR TYPEPre-Expanded Anchor
  • HEADMushroom
  • SERIESSpike®
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY300
  • MIN. EMBEDMENT1-1/4"
  • ALT MFG #05512-PWR
  • MANUFACTURERS PART NUMBER05512-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 05612-PWR - Spike® Anchor, 8.2 Carbon Steel, Flat Head, 3/16" x 4"-200 Pk

Item #: B701583

Not Yet Rated

Usually ships in 3 to 6 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 05512-PWR - Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 3/16" x 4" - 300 Pk

Dewalt eng. by Powers 05512-PWR - Spike Anchor, 8.2 Carbon Steel, Mushroom Head, 3/16" x 4" - 300 Pk

Item #: WBB701156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant