YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/2-13X1  Hex Cap Screw 3 16 Stainless Steel, Pkg of 50

1/2-13X1 Hex Cap Screw 3 16 Stainless Steel, Pkg of 50

Item #: WBB396207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2-13X1 Hex Cap Screw 3 16 Stainless Steel. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZE1/2-13
  • LENGTH INCHES1"
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER5016CH316
  • FINISHStainless Steel
  • GRADE316 Stainless Steel
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • MINIMUM TENSILE STRENGTH (PSI)100000 Lbs
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5/16-18X3 1/2 Hex Cap Screw 3 16 Stainless Steel, Pkg of 50

Item #: B395331

Not Yet Rated

Usually ships in 1 to 4 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13X1  Hex Cap Screw 3 16 Stainless Steel, Pkg of 50

1/2-13X1 Hex Cap Screw 3 16 Stainless Steel, Pkg of 50

Item #: WBB396207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant