discount codeFree shipping over 300

Applied at checkout

1/4-20 x 1-1/4 Hex Head Cap Screw SS316 (ASME B18-2-1) Pkg of 100

1/4-20 x 1-1/4 Hex Head Cap Screw SS316 (ASME B18-2-1) Pkg of 100

Item #: WBB1655738

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Quantity

Popular item in this category

1/2-13 x 1-1/4" 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 25

Usually ships in 2 to 5 days

Not Yet Rated

$12.75

Customers Also Viewed

Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZE1/4-20
  • LENGTH INCHES1-1/4"
  • MATERIALStainless Steel
  • MANUFACTURERS PART NUMBER3tsc904c0104
  • FINISHStainless Steel
  • GRADE316 Stainless Steel
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METASME B18.2.1
  • PACKAGE QTY100
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-1/4 Hex Head Cap Screw SS316 (ASME B18-2-1) Pkg of 100

1/4-20 x 1-1/4 Hex Head Cap Screw SS316 (ASME B18-2-1) Pkg of 100

Item #: WBB1655738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top