Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-28 X 4 Hex Head Cap Screw, Grade 8, Package Of 10
See all 915 items in product family

1/4-28 X 4 Hex Head Cap Screw, Grade 8, Package Of 10

Item #: WBB1628721

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($43.83)

Price: $4.87
Product Information
Customer Review
Product Q&A
1/4-28 X 4 Hex Head Cap Screw, Grade 8, Package Of 10

Hex Cap Screws feature a washer face under the head and a chamfered point. They are made of high-carbon steel and are very common in construction or repair projects.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DESCRIPTIONHex Head Cap Screw
    • SIZE1/4-28
    • LENGTH INCHES4"
    • MATERIALSteel
    • FINISHZinc Yellow
    • GRADEGrade 8
    • HEAD Hex
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY10
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!