YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

3/4-10 x 3-1/2 Hex Cap Screw - Coarse Thread - Grade 8 - Zinc Yellow - Pkg of 70

3/4-10 x 3-1/2 Hex Cap Screw - Coarse Thread - Grade 8 - Zinc Yellow - Pkg of 70

Item #: WBB395184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4-10X3 1/2 Coarse Thread Hex Cap Grade 8 Zinc Yellow North American Made. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZE3/4-10
  • LENGTH INCHES3-1/2"
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER7556CH8L
  • FINISHZinc Yellow
  • GRADEGrade 8
  • THREADCoarse
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY70
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

3/4-10X1 Coarse Thread Hex Cap Screw Grade 5 Zinc, Pkg of 150

Item #: B396900

Not Yet Rated

Usually ships in 1 to 4 days

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4-10 x 3-1/2 Hex Cap Screw - Coarse Thread - Grade 8 - Zinc Yellow - Pkg of 70

3/4-10 x 3-1/2 Hex Cap Screw - Coarse Thread - Grade 8 - Zinc Yellow - Pkg of 70

Item #: WBB395184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant