Hex Head Cap Screws
Availability
Special Price
Size
Type
Brand
Finish
Length
Material
Price
Hex Head Cap Screw - M16 x 2.0 x 120mm - Steel - Zinc Yellow - Class 10.9 - DIN 931 - Pkg of 10
Length
120 mm
Package Quantity
10
Size
M16 x 2.0
Finish
Zinc Yellow
Hex Cap Screw - 5/16-18 x 1-1/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - BBI 400080
Length
1-1/4 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
1-1/2 - 6 x 3-1/2" Hex Head Cap Screw - Grade 8 - Full Thread - UNC - Alloy Steel - Plain
Length
3-1/2 in
Package Quantity
1
Size
1-1/2 - 6
Finish
Plain
Hex Cap Screw - 1/4-20 x 1" - Steel - Zinc CR+3 - Grade 2 - FT - Pkg of 100 - Brighton-Best 403018
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - 1/4-20 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 2" - Steel - Zinc CR+3 - Grade 2 - PT - Pkg of 100 - Brighton-Best 403026
Length
2 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
1/4-20 x 1" Hex Head Cap Screw - Steel - Plain - UNC - Grade 8 - USA - 100 Pack - BBI 452010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Plain
Length
1
Package Quantity
100
Size
5/16-18
Finish
Zinc
Length
1
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - 1/4-20 x 1" - Carbon Steel - Zinc - Gr 5 - FT - UNC - USA - Pkg of 100 - BBI 457010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Length
1-1/4
Package Quantity
50
Size
1/2-13
Finish
Zinc
Hex Cap Screw - 5/16-18 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400078
Length
1 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
7/8-9 x 4-1/2" Hex Head Cap Screw - Grade 8 - Partial Thread - UNC - Alloy Steel - Plain - Pkg of 5
Length
4-1/2 in
Package Quantity
5
Size
7/8-9
Finish
Plain
Hex Cap Screw - 3/8-16 x 1" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - USA - 100 Pk - BBI 457138
Length
1 in
Package Quantity
100
Size
3/8-16
Finish
Zinc
Hex Head Cap Screw - M7 x 1.0 x 50mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 100
Length
50 mm
Package Quantity
100
Size
M7 x 1.0
Finish
Zinc Clear
Hex Cap Screw - 5/16-24 x 1" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNF - Pkg of 100 - BBI 847108
Length
1 in
Package Quantity
100
Size
5/16-24
Finish
Zinc
Length
4
Package Quantity
100
Size
1/4-20
Finish
Zinc
Length
1
Package Quantity
50
Size
1/2-13
Finish
Zinc
Hex Cap Screw - 5/16-18 x 3" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - Pkg of 100 - BBI 847094
Length
3 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 2-1/2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - 100 Pk - BBI 847090
Length
2-1/2 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Head Cap Screw - M3 x 0.5 x 6mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 100
Length
6 mm
Package Quantity
100
Size
M3 x 0.5
Finish
Zinc Clear
Length
3/4
Package Quantity
100
Size
5/16-18
Finish
Zinc
Length
2-1/2
Package Quantity
50
Size
1/2-13
Finish
Zinc
Length
2
Package Quantity
50
Size
1/2-13
Finish
Zinc
Length
3-1/2
Package Quantity
50
Size
3/8-16
Finish
Zinc
L.H.Dottie® Hex Head Cap Screw, Grade 5, Carbon Steel, 1/4"-20 x 2-1/2", 100 Pack
Length
2-1/2
Package Quantity
100
Size
1/4-20
Finish
Zinc
Length
4
Package Quantity
25
Size
1/2-13
Finish
Zinc
Length
1
Package Quantity
100
Size
3/8-16
Finish
Zinc
Length
1/2
Package Quantity
100
Size
5/16-18
Finish
Zinc
Length
1/2
Package Quantity
100
Size
3/8-16
Finish
Zinc
Length
3/4
Package Quantity
100
Size
3/8-16
Finish
Zinc
Length
1/2
Package Quantity
100
Size
1/4-20
Finish
Zinc
Length
4
Package Quantity
50
Size
5/16-18
Finish
Zinc
Length
3
Package Quantity
100
Size
3/8-16
Finish
Zinc
Length
4
Package Quantity
50
Size
3/8-16
Finish
Zinc
L.H.Dottie® Hex Head Cap Screw, Grade 5, Carbon Steel, 5/16"-18 x 3-1/2", 50 Pack
Length
3-1/2
Package Quantity
50
Size
5/16-18
Finish
Zinc
Length
3
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - M8 x 1.25 x 30mm - Carbon Steel - Zinc CR+3 - Gr 8.8 - UNC - Pkg of 100 - BBI 815040
Length
30 mm
Package Quantity
100
Size
M8 x 1.25
Finish
Zinc
Hex Cap Screw - 1/4-20 x 2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - Pkg of 100 - BBI 847018
Length
2 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Cap Screw - 1/4-20 x 2-1/4" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - 100 Pack - BBI 847020
Length
2-1/4 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Length
3-1/2 in
Package Quantity
25
Size
1/2-13
Finish
Stainless Steel