discount codeFree shipping over 300

Applied at checkout

3/8-16 x 2" 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 50

3/8-16 x 2" 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 50

Item #: WBB1656027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Quantity

Popular item in this category

3/8-16 x 2-1/2" 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 50

Usually ships in 2 to 5 days

Not Yet Rated

$22.00

Customers Also Viewed

Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZE3/8-16
  • LENGTH INCHES2"
  • MATERIALStainless Steel
  • MANUFACTURERS PART NUMBER3ssc906c0200
  • FINISHStainless Steel
  • GRADE18-8 Stainless Steel
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 x 2" 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 50

3/8-16 x 2" 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 50

Item #: WBB1656027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top