Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X3 1/4  Hex Cap Screw 18 8 Stainless Steel, Pkg of 50
See all 240 items in product family

5/16-18X3 1/4 Hex Cap Screw 18 8 Stainless Steel, Pkg of 50

Item #: WBB395924

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
5/16-18X3 1/4 Hex Cap Screw 18 8 Stainless Steel. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • BRANDKanebridge
    • DESCRIPTIONHex Head Cap Screw
    • SIZE5/16-18
    • LENGTH INCHES3-1/4"
    • MATERIALStainless Steel
    • MANUFACTURERS PART NUMBER3152CH188
    • FINISHStainless Steel
    • GRADE18-8 Stainless Steel
    • HEAD Hex
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY50
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed