Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/16-20X4 1/2  Fine Thread Hex Cap Screw Grade 5 Zinc, Pkg of 175
See all 177 items in product family

7/16-20X4 1/2 Fine Thread Hex Cap Screw Grade 5 Zinc, Pkg of 175

Item #: WBB396759

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 270.95
Product Information
Customer Review
Product Q&A
7/16-20X4 1/2 Fine Thread Hex Cap Screw Grade 5 Zinc. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • BRANDKanebridge
    • DESCRIPTIONHex Head Cap Screw
    • SIZE7/16-20
    • LENGTH INCHES4-1/2"
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER4472CH5O
    • FINISHZinc
    • GRADEGrade 5
    • THREADFine
    • HEAD Hex
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY175
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed