Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Cap Screw - 1/4-20 x 5/8" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - Pkg of 100 - BBI 847004

Rollover image to zoom in

Click image to enlarge

See all 585 items in product family

Hex Cap Screw - 1/4-20 x 5/8" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - Pkg of 100 - BBI 847004

Item #: WBB2100711

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 3.71
Product Information
Customer Review
Product Q&A
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

Product Specifications

    • BRANDBrighton-Best
    • DESCRIPTIONHex Head Cap Screw
    • SIZE1/4-20
    • LENGTH INCHES5/8"
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER847004
    • FINISHZinc
    • GRADEGrade 5
    • FULL OR PARTIAL THREADFull
    • THREADCoarse
    • HEAD Hex
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY100
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed