Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Cap Screw Grade 5 - 1-1/8 - 7 x 2-3/4" - FT - UNC - Steel - Pkg of 30 - USA - Earnest 028160B

Rollover image to zoom in

Click image to enlarge

See all 585 items in product family

Hex Cap Screw Grade 5 - 1-1/8 - 7 x 2-3/4" - FT - UNC - Steel - Pkg of 30 - USA - Earnest 028160B

Item #: WBB2088181

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hex Cap Screw Grade 5 - 1-1/8 - 7 x 2-3/4" - Full Thread - Coarse - Steel - Plain - Pkg of 30

Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole.

Product Specifications

    • BRANDEarnest
    • DESCRIPTIONHex Head Cap Screw
    • SIZE1-1/8 - 7
    • LENGTH INCHES2-3/4"
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER028160B
    • FINISHPlain
    • GRADEGrade 5
    • FULL OR PARTIAL THREADFull
    • THREADCoarse
    • HEAD Hex
    • COUNTRY OF ORIGINMade in USA
    • SPECIFICATIONS METSAE J429
    • PROOF LOAD (PSI)81000 Lbs
    • MINIMUM TENSILE STRENGTH (PSI)105000 Lbs
    • PACKAGE QTY30
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!