Take 15% off your entire order!

Offer applied at checkout

Hex Head Cap Screw - M8 x 1.25 x 90mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 50

Hex Head Cap Screw - M8 x 1.25 x 90mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 50

Item #: WBB2279085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $33.95 ea.
  • Buy 10-24 $32.95 ea.
  • Buy 25+ $31.95 ea.

Quantity

Customers Also Viewed

Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.

Product Specifications

  • BRANDTitan Fasteners
  • DESCRIPTIONHex Head Cap Screw
  • SIZEM8 x 1.25
  • LENGTH (MM)90 mm
  • MATERIALSteel
  • MANUFACTURERS PART NUMBERJPN08090
  • FINISHZinc Clear
  • GRADEClass 8.8
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • SPECIFICATIONS METDIN 933
  • PACKAGE QTY50
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hex Head Cap Screw - M8 x 1.25 x 90mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 50

Item #: B2279288

Not Yet Rated

Usually ships in 1 to 4 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hex Head Cap Screw - M8 x 1.25 x 90mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 50

Hex Head Cap Screw - M8 x 1.25 x 90mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 50

Item #: WBB2279085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant