Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M12X80  Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100
See all 751 items in product family

M12X80 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 100

Item #: WBB396141

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
M12X80 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • BRANDKanebridge
    • DESCRIPTIONHex Head Cap Screw
    • SIZEM12 x 1.75
    • LENGTH (MM)80 mm
    • MATERIALSteel
    • MANUFACTURERS PART NUMBERM1280D93110
    • FINISHPlain
    • GRADEClass 10.9
    • FULL OR PARTIAL THREADPartial
    • HEAD Hex
    • COUNTRY OF ORIGINImport
    • SPECIFICATIONS METDIN 931
    • PACKAGE QTY100
    • UNIT OF MEASUREMENTMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed