discount codeFree shipping over 300

Applied at checkout

M5 x .8 x 20Mm 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 15

M5 x .8 x 20Mm 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 15

Item #: WBB1656323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.56

Quantity

Popular item in this category

M6 x 1 x 25Mm 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 15

Usually ships in 1 to 4 days

Not Yet Rated

$3.65

Customers Also Viewed

Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONHex Head Cap Screw
  • SIZEM5 x 0.8
  • LENGTH (MM)20 mm
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • GRADE18-8 Stainless Steel
  • HEAD Hex
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY15
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M5 x .8 x 20Mm 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 15

M5 x .8 x 20Mm 18-8 Stainless Steel Hex Head Cap Screw Pkg Of 15

Item #: WBB1656323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top