Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 C-Deck Star Drive CD234FP Coated Composite Deck Screw, 2-3/4", Fire, 1750/Carton - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

#10 C-Deck Star Drive CD234FP Coated Composite Deck Screw, 2-3/4", Fire, 1750/Carton - Made In USA

Item #: WBB1591906

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 158.95
Product Information
Customer Review
Product Q&A
#10 C-Deck Star Drive CD234FP Coated Composite Deck Screw, 2-3/4", Fire, 1750/Carton

The Ultimate Composite Deck Screw!
Available in ACQ Compatible Coated and 305 Stainless Steel
C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. Trex® approved fastener! Our e-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests! Our C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials.

Features:
  • Stainless Steel or Coated Available
  • Handles the Toughest Composites & Great For Wood
  • Type 17 Point
  • Eliminates Mushrooming
  • Custom Color Matched to 17 Stocking Colors
  • Deep, Wide Threads

Product Specifications

    • PACKAGE QTY1750
    • SIZE#10
    • HEAD DIAMETETR.26"
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE WEIGHT LBS.19
    • DRIVET20
    • BRANDScrew Products
    • COLOR FINISHFire
    • LENGTH INCHES2-3/4"
    • DESCRIPTIONC-Deck Star Drive Coated Composite Deck Screw
    • MANUFACTURERS PART NUMBERCD234FP
    • COLORFire
    • TYPEStar Drive Coated Composite Deck Screw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed