Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 x 2-3/4" C-Deck Composite ACQ Compatible Star Drive Deck Screws - Rustic Bark - Pkg of 75

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

10 x 2-3/4" C-Deck Composite ACQ Compatible Star Drive Deck Screws - Rustic Bark - Pkg of 75

Item #: WBB2094777

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.93
Product Information
Customer Review
Product Q&A
10 x 2-3/4" C-Deck Composite ACQ Compatible Star Drive Deck Screws - Rustic Bark - Pkg of 75

The Ultimate Composite Deck Screw. Available in ACQ Compatible Coated and 305 Stainless Steel. C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. E-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials.

Features:
  • Pressure treated compatible - Excellent performance in all plastic composite, PVC & wood decking
  • Eliminates composite mushrooming, does not produce secondary lumps around the head
  • Leaves a smooth, flush, countersunk finish, starts easily and drives with less torque, reduced splitting

Product Specifications

    • SPECIFICATIONS METASTM D1761
    • FULL OR PARTIAL THREADFull
    • COARSE OR FINE THREADCoarse
    • PACKAGE QTY75
    • SIZE#10
    • COUNTRY OF ORIGINImport
    • DRIVET20
    • BRANDScrew Products
    • FINISHCoated
    • LENGTH INCHES2-3/4"
    • MANUFACTURERS PART NUMBERCD234RB75
    • HEAD Star
    • COLORRustic Bark
    • GRADEHeat Treated Hardened Steel
    • UNIT OF MEASUREInch (Imperial)
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!