YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 6 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 500

#10 x 6 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 500

Item #: WBB409804

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.99

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10X6 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • SIZE#10
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY500
  • FINISHDacrotized
  • DRIVEPhillips
  • LENGTH INCHES6"
  • HEAD Bugle
  • MANUFACTURERS PART NUMBER1096DPG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 6 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 500

#10 x 6 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 500

Item #: WBB409804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant