YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#14 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 300

#14 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 300

Item #: WBB409805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.09

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

14X4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • SIZE#14
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY300
  • FINISHDacrotized
  • DRIVEPhillips
  • LENGTH INCHES4"
  • HEAD Bugle
  • MANUFACTURERS PART NUMBER1464DPG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 3-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 700

Item #: B413121

Not Yet Rated

Usually ships in 1 to 4 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#14 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 300

#14 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 300

Item #: WBB409805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant